Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25CNB125A Eaton Contactors, C25 Series, CMPC 1P W/SHNT 25A CONT SCR TRM 4QC120AC
MFG Item Number
C25CNB125A
C25CNB125A Eaton Contactors, C25 Series, CMPC 1P W/SHNT 25A CONT SCR TRM 4QC120AC
MFG Item Number
C25CNB125A
This item cannot be canceled or returned
Description
CMPC 1P W/SHNT 25A CONT SCR TRM 4QC120AC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25CNB125A
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, 25A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 25A, Contactor, Two-pole, 30A
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Inductive Current Rating
25 A
Poles
1NO
Termination
Quick Connect, Screw
Enclosure
Open
Resistive Rating
30 A
Approvals
CSA, UR
Net Weight
0.48 lbs
Gross Weight
0.6 lbs
C25CNB125A
Eaton Contactors, C25 Series