Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25CNF140C Eaton Contactors, C25 Series, DP Contactor, 1-P N/O, 440-480VAC
MFG Item Number
C25CNF140C
C25CNF140C Eaton Contactors, C25 Series, DP Contactor, 1-P N/O, 440-480VAC
MFG Item Number
C25CNF140C
This item cannot be canceled or returned
Description
DP Contactor, 1-P N/O, 440-480VAC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25CNF140C
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
DP Contactor, 1-P N/O, 440-480VAC Coil
Nominal Coil Voltage
480 VAC
Coil Voltage
440-480 VAC
Inductive Current Rating
40 A
Poles
1NO
Termination
Box Lug, Quick Connect
Enclosure
Open
Resistive Rating
50 A
Approvals
CSA, UR
Net Weight
0.6 lbs
Gross Weight
0.6 lbs
C25CNF140C
Eaton Contactors, C25 Series