C25DNA2401T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25DNA2401T Eaton Contactors, C25 Series, OP N-R 2P 40ADPCNT SCRW W/O QC24DC CL

MFG Item Number
C25DNA2401T

C25DNA2401T Eaton Contactors, C25 Series, OP N-R 2P 40ADPCNT SCRW W/O QC24DC CL

MFG Item Number
C25DNA2401T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DNA2401T
OP N-R 2P 40ADPCNT SCRW W/O QC24DC CL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25DNA2401T
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Mounting plate, Quick, 12 Vdc, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Two-pole, Global listed, D1, Binding head screw, Non-reversing
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 2NO
Frame Size D
Termination Screw
Shunt No
Enclosure Open
Resistive Rating 50 A
Approvals CSA, UR
Net Weight 1.1 lbs
Gross Weight 1.19 lbs