Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DNA250A Eaton Contactors, C25 Series, OP N-R 2P 50ADPCNT SCRW W/O QC120AC
MFG Item Number
C25DNA250A
C25DNA250A Eaton Contactors, C25 Series, OP N-R 2P 50ADPCNT SCRW W/O QC120AC
MFG Item Number
C25DNA250A
This item cannot be canceled or returned
Description
OP N-R 2P 50ADPCNT SCRW W/O QC120AC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DNA250A
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, 50A, 110-120 Vac, 50/60 Hz, 15-50A, two- and three-pole, 50A, Contactor, Two-pole, 65A, Binding head screw, Non-reversing, Open with metal mounting plate
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Inductive Current Rating
50 A
Poles
2NO
Termination
Screw
Enclosure
Open
Resistive Rating
65 A
Approvals
CSA, UR
Net Weight
1.1 lbs
Gross Weight
1.19 lbs
C25DNA250A
Eaton Contactors, C25 Series