C25DNA250H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DNA250H Eaton Contactors, C25 Series, OP N-R 2P 50ADPCNT SCRW W/O QC277VCL
MFG Item Number
C25DNA250H

C25DNA250H Eaton Contactors, C25 Series, OP N-R 2P 50ADPCNT SCRW W/O QC277VCL

MFG Item Number
C25DNA250H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DNA250H
OP N-R 2P 50ADPCNT SCRW W/O QC277VCL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25DNA250H
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 50A, 277 Vac, 60Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 50A, Contactor, Two-pole, 65A, Binding head screw, Non-reversing
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Inductive Current Rating 50 A
Poles 2NO
Termination Screw
Enclosure Open
Resistive Rating 65 A
Approvals CSA, UR
Net Weight 1.1 lbs
Gross Weight 1.19 lbs