C25DNB3501R-GL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DNB3501R-GL Eaton Contactors, C25 Series, OP N-R 3P 50ADPCNT SCRW W/QC12DC CL
MFG Item Number
C25DNB3501R-GL

C25DNB3501R-GL Eaton Contactors, C25 Series, OP N-R 3P 50ADPCNT SCRW W/QC12DC CL

MFG Item Number
C25DNB3501R-GL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DNB3501R-GL
OP N-R 3P 50ADPCNT SCRW W/QC12DC CL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25DNB3501R-GL
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 50A, 12 Vdc, Open with metal mounting plate, 15-50A, two- and three-pole, 50A, Contactor, Three-pole, 65A, Binding head screw and quick connect terminals side-by-side, Non-reversing
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Inductive Current Rating 50 A
Poles 3NO
Termination Quick Connect, Screw
Enclosure Open
Resistive Rating 65 A
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs