Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DNC325A Eaton Contactors, C25 Series, OP N-R 3P 25ADPCNT SCR/PP W/O QC120AC
MFG Item Number
C25DNC325A
C25DNC325A Eaton Contactors, C25 Series, OP N-R 3P 25ADPCNT SCR/PP W/O QC120AC
MFG Item Number
C25DNC325A
This item cannot be canceled or returned
Description
OP N-R 3P 25ADPCNT SCR/PP W/O QC120AC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DNC325A
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Mounting plate, Quick, Pressure plate, 48 Vdc, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Three-pole, D1, Screw, Non-reversing
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Inductive Current Rating
25 A
Poles
3NO
Termination
Pressure Plate, Screw
Enclosure
Open
Resistive Rating
35 A
Approvals
CSA, UR
Net Weight
1.1 lbs
Gross Weight
1.19 lbs
C25DNC325A
Eaton Contactors, C25 Series