Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DNC330BY232-GL Eaton Contactors, C25 Series, DPCNT3P 30A WO QC240V 60A FSBLK SP WRNG_
MFG Item Number
C25DNC330BY232-GL
C25DNC330BY232-GL Eaton Contactors, C25 Series, DPCNT3P 30A WO QC240V 60A FSBLK SP WRNG_
MFG Item Number
C25DNC330BY232-GL
This item cannot be canceled or returned
Description
DPCNT3P 30A WO QC240V 60A FSBLK SP WRNG_
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DNC330BY232-GL
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, Class G, 300V, 60A, 30A, 208-240 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Three-pole, 40A, Screw/pressure plate, Non-reversing
Nominal Coil Voltage
208 VAC, 240 VAC
Coil Voltage
208-240 VAC
Inductive Current Rating
30 A
Poles
3NO
Termination
Pressure Plate, Screw
Enclosure
Open
Resistive Rating
40 A
Approvals
CSA, UR
Net Weight
0 lbs
Gross Weight
0 lbs
C25DNC330BY232-GL
Eaton Contactors, C25 Series