C25DND225A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DND225A Eaton Contactors, C25 Series, OP N-R 2P 25ADPCNT SCR/PP W/QC120AC
MFG Item Number
C25DND225A

C25DND225A Eaton Contactors, C25 Series, OP N-R 2P 25ADPCNT SCR/PP W/QC120AC

MFG Item Number
C25DND225A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DND225A
OP N-R 2P 25ADPCNT SCR/PP W/QC120AC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25DND225A
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Non-reversing contactors and starters C306,Compact, two-pole , Open with metal mounting plate ,Binding head screw and quick connect terminals side-by-side ,50A,110–120 Vac, 50/60 Hz ,Global Listed
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 25 A
Coil Type Magnetic
Poles 2NO
Frame Size D
Termination Pressure Plate, Quick Connect, Screw
Shunt No
Enclosure Open
Resistive Rating 35 A
Approvals CSA, UR
Net Weight 0.9 lbs
Gross Weight 0.9 lbs
Alternatives
C25DND330A
C25DND330A
Eaton Contactors, C25 Series
C25DND325A
C25DND325A
Eaton Contactors, C25 Series