Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DND230AC-GL Eaton Contactors, C25 Series, OP NR 2P 30ADPCNT SCR/PP QC120AC 1NO1NC
MFG Item Number
C25DND230AC-GL
C25DND230AC-GL Eaton Contactors, C25 Series, OP NR 2P 30ADPCNT SCR/PP QC120AC 1NO1NC
MFG Item Number
C25DND230AC-GL
This item cannot be canceled or returned
Description
OP NR 2P 30ADPCNT SCR/PP QC120AC 1NO1NC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DND230AC-GL
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, 30A, 208-240 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Two-pole, 40A, Screw/pressure plate and quick connect terminals side-by-side, Non-reversing
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Inductive Current Rating
30 A
Poles
2NO
Termination
Pressure Plate, Quick Connect, Screw
Enclosure
Open
Resistive Rating
40 A
Auxiliary Contact
1NO, 1NC
Approvals
CSA, UR
Net Weight
0 lbs
Gross Weight
0 lbs
C25DND230AC-GL
Eaton Contactors, C25 Series