C25DND315TC-GL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DND315TC-GL Eaton Contactors, C25 Series, OP NR 3P 15ADPCNT SCR/PP QC24AC 1NO1NC
MFG Item Number
C25DND315TC-GL

C25DND315TC-GL Eaton Contactors, C25 Series, OP NR 3P 15ADPCNT SCR/PP QC24AC 1NO1NC

MFG Item Number
C25DND315TC-GL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DND315TC-GL
OP NR 3P 15ADPCNT SCR/PP QC24AC 1NO1NC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25DND315TC-GL
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor,Mounting plate,1NO-1NC pressure plate,quick connect side-by-side, 24 Vac, 50/60 Hz,Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Three-pole, Global listed, D1, Screw,Non-reversing
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 15 A
Poles 3NO
Termination Pressure Plate, Quick Connect, Screw
Enclosure Open
Resistive Rating 20 A
Auxiliary Contact 1NO, 1NC
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs