C25DND3301T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DND3301T Eaton Contactors, C25 Series, OP N-R 3P 30ADPCNT SCR/PP W/QC24DC CL
MFG Item Number
C25DND3301T

C25DND3301T Eaton Contactors, C25 Series, OP N-R 3P 30ADPCNT SCR/PP W/QC24DC CL

MFG Item Number
C25DND3301T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DND3301T
OP N-R 3P 30ADPCNT SCR/PP W/QC24DC CL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25DND3301T
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton Definite Purpose Control - Contactor, Non-reversing, Three-pole, 30A, 24 Vdc, Open with metal mounting plate, Screw/pressure plate and quick connect terminals side-by-side, 30A IFL, 40A RL
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 3NO
Frame Size D
Termination Pressure Plate, Quick Connect, Screw
Shunt No
Enclosure Open
Resistive Rating 40 A
Approvals CSA, UR
Net Weight 1.1 lbs
Gross Weight 1.19 lbs