C25DNE2151A-GL

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DNE2151A-GL Eaton Contactors, C25 Series, OP N-R 2P 15ADPCNT BXLGS W/O QC120DC CL
MFG Item Number
C25DNE2151A-GL

C25DNE2151A-GL Eaton Contactors, C25 Series, OP N-R 2P 15ADPCNT BXLGS W/O QC120DC CL

MFG Item Number
C25DNE2151A-GL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DNE2151A-GL
OP N-R 2P 15ADPCNT BXLGS W/O QC120DC CL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25DNE2151A-GL
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Mounting plate, Quick, 1NO-1NC snap switch pressure plate, quick connect , 24 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and 3P, Contactor, 3P, Global listed, D1, Screw, Non-reversing
Nominal Coil Voltage 120 VDC
Coil Voltage 120 VDC
Inductive Current Rating 15 A
Poles 2NO
Termination Box Lug
Enclosure Open
Resistive Rating 20 A
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs