C25DNE240D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DNE240D Eaton Contactors, C25 Series, Definite Pupose Contactor/Starter
MFG Item Number
C25DNE240D

C25DNE240D Eaton Contactors, C25 Series, Definite Pupose Contactor/Starter

MFG Item Number
C25DNE240D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DNE240D
Definite Pupose Contactor/Starter

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25DNE240D
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Definite Pupose Contactor/Starter
Nominal Coil Voltage 600 VAC
Coil Voltage 550-600 VAC
Inductive Current Rating 40 A
Poles 2NO
Termination Box Lug
Enclosure Open
Resistive Rating 50 A
Approvals CSA, UR
Net Weight 1.1 lbs
Gross Weight 1.19 lbs