C25DNF325B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25DNF325B Eaton Contactors, C25 Series, OP N-R 3P 25ADPCNT BXLGS W/QC240AC

MFG Item Number
C25DNF325B

C25DNF325B Eaton Contactors, C25 Series, OP N-R 3P 25ADPCNT BXLGS W/QC240AC

MFG Item Number
C25DNF325B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DNF325B
OP N-R 3P 25ADPCNT BXLGS W/QC240AC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25DNF325B
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 25A, 110V/50 Hz, 120V/60 Hz, Open with metal mounting plate, 15-50A,15-50A, 2P and 3P, 25A, Contactor, 3P, Global listed, Global ratings, Box lugs posidrive setscrew and quick connect terminals
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 25 A
Poles 3NO
Termination Box Lug, Quick Connect
Enclosure Open
Resistive Rating 35 A
Approvals CSA, UR
Net Weight 1.1 lbs
Gross Weight 1.19 lbs
Alternatives
C25DNJ350B
C25DNJ350B
Eaton Contactors, C25 Series