Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DNJ250TD Eaton Contactors, C25 Series, OP N-R 2P 50ADPCNT BXLGS W/VRT QC24AC
MFG Item Number
C25DNJ250TD
C25DNJ250TD Eaton Contactors, C25 Series, OP N-R 2P 50ADPCNT BXLGS W/VRT QC24AC
MFG Item Number
C25DNJ250TD
This item cannot be canceled or returned
Description
OP N-R 2P 50ADPCNT BXLGS W/VRT QC24AC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DNJ250TD
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Quick, 50A, 110-120 Vac, 50/60 Hz,1NO, 1NC, Open with metal mounting plate, 15-50A, two- and three-pole, 65A, Box lugs posidrive setscrew and quick connect terminals, 50A, Contactor, Three-pole
Nominal Coil Voltage
24 VAC
Coil Voltage
24 VAC
Inductive Current Rating
50 A
Poles
2NO
Termination
Box Lug, Quick Connect
Enclosure
Open
Resistive Rating
65 A
Auxiliary Contact
2NO
Approvals
CSA, UR
Net Weight
1.3 lbs
Gross Weight
1.32 lbs
C25DNJ250TD
Eaton Contactors, C25 Series