C25DNJ350RA

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25DNJ350RA Eaton Contactors, C25 Series, OP N-R 3P 50ADPCNT BXLGS W/VRT QC12VCL
MFG Item Number
C25DNJ350RA

C25DNJ350RA Eaton Contactors, C25 Series, OP N-R 3P 50ADPCNT BXLGS W/VRT QC12VCL

MFG Item Number
C25DNJ350RA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25DNJ350RA
OP N-R 3P 50ADPCNT BXLGS W/VRT QC12VCL

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25DNJ350RA
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 40A, 208-240 Vac, 50/60 Hz, Open with metal mounting plate,two- and three-pole, 40A, Contactor, Three-pole, 50A, Box lugs hex socket allen head setscrew and quick connect terminals side-by-side
Nominal Coil Voltage 12 VAC
Coil Voltage 12 VAC
Inductive Current Rating 50 A
Poles 3NO
Termination Box Lug, Quick Connect
Enclosure Open
Resistive Rating 65 A
Auxiliary Contact 1NO
Approvals CSA, UR
Net Weight 1.3 lbs
Gross Weight 1.32 lbs