Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DNY115B Eaton Contactors, C25 Series, Definite purpose contactors
MFG Item Number
C25DNY115B
C25DNY115B Eaton Contactors, C25 Series, Definite purpose contactors
MFG Item Number
C25DNY115B
This item cannot be canceled or returned
Description
Definite purpose contactors
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DNY115B
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Open with metal mounting plate, 15-50A, two- and three-pole contactor,208–240 Vac, 50/60 Hz ,15A
Nominal Coil Voltage
208 VAC, 240 VAC
Coil Voltage
208-240 VAC
Poles
3NO
Enclosure
Open
Approvals
CSA, UR
Net Weight
1.195 lbs
Gross Weight
1.29 lbs
C25DNY115B
Eaton Contactors, C25 Series