Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DRD330A Eaton Contactors, C25 Series, OP N-R 3P 30A DPCNT W/DINRAIL 120AC
MFG Item Number
C25DRD330A
C25DRD330A Eaton Contactors, C25 Series, OP N-R 3P 30A DPCNT W/DINRAIL 120AC
MFG Item Number
C25DRD330A
Description
OP N-R 3P 30A DPCNT W/DINRAIL 120AC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DRD330A
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, DIN rail mounting adapter, Quick, 40A, Quick connect , 24 Vac, 50/60 Hz, Open with DIN rail mounting adapter, 15-50A, 2P and 3P, 40A, Contactor, 3P, Global listed, D1, Box lugs posidrive setscrew,
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Inductive Current Rating
30 A
Coil Type
Magnetic
Poles
3NO
Frame Size
D
Termination
Pressure Plate, Quick Connect, Screw
Shunt
No
Enclosure
Open
Resistive Rating
40 A
Approvals
CSA, UR
Net Weight
1.1 lbs
Gross Weight
1.19 lbs
C25DRD330A
Eaton Contactors, C25 Series