Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DRE340B Eaton Contactors, C25 Series, OP N-R 3P 40A DPCNT W/DNRL 208-240AC
MFG Item Number
C25DRE340B
C25DRE340B Eaton Contactors, C25 Series, OP N-R 3P 40A DPCNT W/DNRL 208-240AC
MFG Item Number
C25DRE340B
This item cannot be canceled or returned
Description
OP N-R 3P 40A DPCNT W/DNRL 208-240AC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DRE340B
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Open with DIN rail mounting adapter, 15-50A, two- and three-pole,Three-pole, 40A, Box lugs posidrive setscrew, 208-240 Vac, 50/60 Hz,Non-reversing contactors and starters
Nominal Coil Voltage
208 VAC, 240 VAC
Coil Voltage
208-240 VAC
Inductive Current Rating
40 A
Coil Type
Magnetic
Poles
3NO
Frame Size
D
Termination
Box Lug
Shunt
No
Enclosure
Open
Resistive Rating
50 A
Approvals
CSA, UR
Net Weight
1.1 lbs
Gross Weight
1.19 lbs
C25DRE340B
Eaton Contactors, C25 Series