Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C25DRJ250B Eaton Contactors, C25 Series, OP N-R 2P 50A DPCNT W/DNRL 208-240AC
MFG Item Number
C25DRJ250B
C25DRJ250B Eaton Contactors, C25 Series, OP N-R 2P 50A DPCNT W/DNRL 208-240AC
MFG Item Number
C25DRJ250B
This item cannot be canceled or returned
Description
OP N-R 2P 50A DPCNT W/DNRL 208-240AC
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25DRJ250B
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
Eaton definite purpose contactor, Non-reversing contactors and starters ,Open with DIN rail mounting adapter ,Box lugs posidrive setscrew and quick connect terminals vertical in-line ,208–240 Vac, 50/60 Hz ,3P ,40A
Nominal Coil Voltage
208 VAC, 240 VAC
Coil Voltage
208-240 VAC
Inductive Current Rating
50 A
Coil Type
Magnetic
Poles
2NO
Frame Size
D
Termination
Box Lug, Quick Connect
Shunt
No
Enclosure
Open
Resistive Rating
65 A
Approvals
CSA, UR
Net Weight
1.1 lbs
Gross Weight
1.19 lbs
C25DRJ250B
Eaton Contactors, C25 Series