C25END425H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25END425H Eaton Contactors, C25 Series, Definite purpose contactors
MFG Item Number
C25END425H

C25END425H Eaton Contactors, C25 Series, Definite purpose contactors

MFG Item Number
C25END425H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25END425H
Definite purpose contactors

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25END425H
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Non-reversing contactors and starters C306 , 25–40A, four-pole , Open with metal mounting plate, Screw/pressure plate and quick connect terminals side-by-side, 4P,25A, 277 Vac, 60 Hz
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Inductive Current Rating 25 A
Poles 4NO
Termination Pressure Plate, Quick Connect, Screw
Enclosure Open
Resistive Rating 35 A
Approvals CSA, UR
Net Weight 2.1 lbs
Gross Weight 2.19 lbs