C25END440T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25END440T Eaton Contactors, C25 Series, DP CONT 40A 4P OPN 24V

MFG Item Number
C25END440T

C25END440T Eaton Contactors, C25 Series, DP CONT 40A 4P OPN 24V

MFG Item Number
C25END440T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25END440T
DP CONT 40A 4P OPN 24V

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25END440T
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 60A, 208-240 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 60A, Contactor, Two-pole, 75A, Box lugs posidrive setscrew and quick connect terminals , Non-reversing
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 4NO
Frame Size E
Termination Pressure Plate, Quick Connect, Screw
Shunt No
Enclosure Open
Resistive Rating 50 A
Approvals CSA, UR
Net Weight 2.1 lbs
Gross Weight 2.19 lbs