C25FNE350A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25FNE350A Eaton Contactors, C25 Series, DP CONT 50A 3P OPN 120V
MFG Item Number
C25FNE350A

C25FNE350A Eaton Contactors, C25 Series, DP CONT 50A 3P OPN 120V

MFG Item Number
C25FNE350A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25FNE350A
DP CONT 50A 3P OPN 120V

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25FNE350A
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 50A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 50A, Contactor, Three-pole, 65A, Box lugs posidrive setscrew, Non-reversing
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 50 A
Coil Type Magnetic
Poles 3NO
Frame Size F
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 65 A
Approvals CSA, UR
Net Weight 2.6 lbs
Gross Weight 2.6 lbs
Alternatives
C25FNF350A
C25FNF350A
Eaton Contactors, C25 Series