C25FNE375A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25FNE375A Eaton Contactors, C25 Series, OPN N-R 3P 75A DPCNT BXLUG 120VCoil
MFG Item Number
C25FNE375A

C25FNE375A Eaton Contactors, C25 Series, OPN N-R 3P 75A DPCNT BXLUG 120VCoil

MFG Item Number
C25FNE375A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25FNE375A
OPN N-R 3P 75A DPCNT BXLUG 120VCoil

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25FNE375A
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Non-reversing contactors and starters C306 ,60–75A, two- and three-pole ,Open with metal mounting plate, Box lugs, Three Pole,75A,110–120 Vac, 50/60 Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 75 A
Coil Type Magnetic
Poles 3NO
Frame Size F
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 90 A
Approvals CSA, UR
Net Weight 2.7 lbs
Gross Weight 2.7 lbs
Alternatives
C25FNF375A
C25FNF375A
Eaton Contactors, C25 Series