C25FNF250C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25FNF250C Eaton Contactors, C25 Series, DP CONT 50A 2P OPN 480V

MFG Item Number
C25FNF250C

C25FNF250C Eaton Contactors, C25 Series, DP CONT 50A 2P OPN 480V

MFG Item Number
C25FNF250C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25FNF250C
DP CONT 50A 2P OPN 480V

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25FNF250C
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 50A, 440-480 Vac, 50/60 Hz,Metal mounting plate, 15-50A, two- and three-pole, 50A, Contactor, Two-pole, 65A, Box lugs posidrive setscrew and quick connect terminals side-by-side, Non-reversing
Nominal Coil Voltage 480 VAC
Coil Voltage 440-480 VAC
Inductive Current Rating 50 A
Coil Type Magnetic
Poles 2NO
Frame Size F
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 65 A
Approvals CSA, UR
Net Weight 2.6 lbs
Gross Weight 2.66 lbs