C25FNF360T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25FNF360T Eaton Contactors, C25 Series, DP CONT 60A 3P OPN 24V
MFG Item Number
C25FNF360T

C25FNF360T Eaton Contactors, C25 Series, DP CONT 60A 3P OPN 24V

MFG Item Number
C25FNF360T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25FNF360T
DP CONT 60A 3P OPN 24V

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25FNF360T
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description DC DP CONTACTOR 30 AMP, Quick,Box lugs posidrive setscrew and quick connect terminals , Non-reversing
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 60 A
Coil Type Magnetic
Poles 3NO
Frame Size F
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 75 A
Approvals CSA, UR
Net Weight 2.7 lbs
Gross Weight 2.7 lbs
Alternatives
DP60C3P-F
DP60C3P-F
ABB Contactors, DP Series