C25FNF360TL-86

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25FNF360TL-86 Eaton Contactors, C25 Series, DP CONT 60A 3P OPN 24V W/1NO-NC
MFG Item Number
C25FNF360TL-86

C25FNF360TL-86 Eaton Contactors, C25 Series, DP CONT 60A 3P OPN 24V W/1NO-NC

MFG Item Number
C25FNF360TL-86
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25FNF360TL-86
DP CONT 60A 3P OPN 24V W/1NO-NC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25FNF360TL-86
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description DP CONT 60A 3P OPN 24V W/1NO-NC SNAP AUX
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 60 A
Poles 3NO
Termination Box Lug, Quick Connect
Enclosure Open
Resistive Rating 75 A
Auxiliary Contact 1NO, 1NC
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs