Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Contactors, C25 Series
C25GNF390A
Eaton Contactors, C25 Series
DP Contactor, 3-P N/O, 120VAC Coil,
MFG Item Number
C25GNF390A
Description
DP Contactor, 3-P N/O, 120VAC Coil,
24~480 VAC Coils Up to 7‑1/2 HP @ 230V Up to 5.5 KW @ 230V UL; CSA Certified; IEC Up to 50 Amps Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
Quick Connect Terminals Open Enclosure Double Break Contacts Class B Magnetic Coil
Specifications
Specifications
Manufacturer Part Number
C25GNF390A
Manufacturer
Eaton
Product Series
C25
Family Series
Eaton Contactors, C25 Series
Description
DP Contactor, 3-P N/O, 120VAC Coil, Box Lug Terminals w/Side-By-Side QC Terminals, 90A Ind/120A Resistive
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Inductive Current Rating
90 A
Coil Type
Magnetic
Poles
3NO
Frame Size
G
Termination
Box Lug, Quick Connect
Shunt
No
Enclosure
Open
Resistive Rating
120 A
Approvals
CSA, UR
Net Weight
3.395 lbs
Gross Weight
3.395 lbs
C25GNF390A
Eaton Contactors, C25 Series