C25GNF390B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25GNF390B

Eaton Contactors, C25 Series

C25GNF390B

Eaton Contactors, C25 Series
DP CONTACTOR
MFG Item Number
C25GNF390B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Contactors, C25 Series
Item #
C25GNF390B
DP CONTACTOR

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25GNF390B
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description DP CONTACTOR
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 90 A
Coil Type Magnetic
Poles 3NO
Frame Size G
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 120 A
Approvals CSA, UR
Net Weight 3.465 lbs
Gross Weight 3.465 lbs