C25GNF390C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25GNF390C

Eaton Contactors, C25 Series

C25GNF390C

Eaton Contactors, C25 Series
DP CONTACTOR
MFG Item Number
C25GNF390C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25GNF390C
DP CONTACTOR

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Manufacturer Part Number C25GNF390C
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description DP CONTACTOR
Nominal Coil Voltage 480 VAC
Coil Voltage 440-480 VAC
Inductive Current Rating 90 A
Coil Type Magnetic
Poles 3NO
Frame Size G
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 120 A
Approvals CSA, UR
Net Weight 3.46 lbs
Gross Weight 3.63 lbs