C25GNY9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25GNY9 Eaton Contactors, C25 Series, OPN N-R 3P 90A DPCNT 24VCOIL 1NO LEFT
MFG Item Number
C25GNY9

C25GNY9 Eaton Contactors, C25 Series, OPN N-R 3P 90A DPCNT 24VCOIL 1NO LEFT

MFG Item Number
C25GNY9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25GNY9
OPN N-R 3P 90A DPCNT 24VCOIL 1NO LEFT

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25GNY9
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, 9A, two- and three-pole, Non-reversing
Nominal Coil Voltage 480 VAC
Coil Voltage 440-480 VAC
Inductive Current Rating 120 A
Poles 3NO
Termination Box Lug
Enclosure Open
Resistive Rating 140 A
Approvals CSA, UR
Net Weight 3.1 lbs
Gross Weight 3.17 lbs