C25KNE3300D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C25KNE3300D Eaton Contactors, C25 Series, DP CONT 300A 3P OPN 600V
MFG Item Number
C25KNE3300D

C25KNE3300D Eaton Contactors, C25 Series, DP CONT 300A 3P OPN 600V

MFG Item Number
C25KNE3300D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C25 Series
Item #
C25KNE3300D
DP CONT 300A 3P OPN 600V

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Manufacturer Part Number C25KNE3300D
Manufacturer Eaton
Product Series C25
Family Series Eaton Contactors, C25 Series
Description Eaton definite purpose contactor, Quick, 300A, 550-600 Vac, 50/50 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 300A, Contactor, Three-pole, 300A, Box lugs posidrive setscrew, Non-reversing
Nominal Coil Voltage 600 VAC
Coil Voltage 550-600 VAC
Inductive Current Rating 300 A
Poles 3NO
Termination Box Lug
Enclosure Open
Resistive Rating 300 A
Approvals CSA, UR
Net Weight 20 lbs
Gross Weight 20 lbs