Series Information
| Manufacturer Part Number | 5KC42GN0014 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | General Purpose, NEMA Motors |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 8.6 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 11 " |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |