Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
C28
Killark Conduit Outlet Bodies
COND BODY, DURALOY8 FE 3/4in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
COND BODY, DURALOY8 FE 3/4in.
Specifications
Specifications
| Manufacturer Part Number |
C28 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
COND BODY, DURALOY8 FE 3/4in. |
| Shape |
C |
| Number of Hubs |
2 |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Malleable Iron |
| Approvals |
CSA, UL |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
C28
Killark Conduit Outlet Bodies