C28
Thomas & Betts Conduit Outlet Bodies, C Form Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C28

Thomas & Betts Conduit Outlet Bodies, C Form Series

C28

Thomas & Betts Conduit Outlet Bodies, C Form Series
3/4 inch CONDUIT BODY IRON C F-8
MFG Item Number
C28
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, C Form Series
Item #
C28
3/4 inch CONDUIT BODY IRON C F-8

C Form Series Information

  • Cast Iron/Cast Aluminum Construction
  • Trade Sizes 1/2~3 Inches
  • UL Listed/ CSA Certified
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number C28
Manufacturer Thomas & Betts
Product Series C Form
Family Series Thomas & Betts Conduit Outlet Bodies, C Form Series
Description BlueKote Thru-Feed Form 8, 3/4 Inch Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Style Form 8
Shape C
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 3/4 "
Composition Gray Iron
Approvals CSA, UL
Net Weight 1.7 lbs
Gross Weight 1.7 lbs