C2B
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2B

Cully-Minerallac Conduit Mounts

C2B

Cully-Minerallac Conduit Mounts
HANGER 1in. EMT & RIGID
MFG Item Number
C2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
C2B
HANGER 1in. EMT & RIGID

Series Information

Specifications

Specifications
Manufacturer Part Number C2B
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER 1in. EMT & RIGID
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs