C2BPS1923BK1
Hammond Manufacturing Enclosures, C2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2BPS1923BK1

Hammond Manufacturing Enclosures, C2 Series

C2BPS1923BK1

Hammond Manufacturing Enclosures, C2 Series
Frame Bottom, 11.5in. x 17.69in., SOLID,
MFG Item Number
C2BPS1923BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C2 Series
Item #
C2BPS1923BK1
Frame Bottom, 11.5in. x 17.69in., SOLID,

C2 Series Information

  • Zinc‑plated Mounting Rails Provide Superior Surface Areas for Equipment Grounding
  • Four Leveling Feet are Included with Support for Optional Casters
  • Infinite‑depth Setting Using C‑channel Struts
  • Tested to nearly double the suggested load
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number C2BPS1923BK1
Manufacturer Hammond Manufacturing
Product Series C2
Family Series Hammond Manufacturing Enclosures, C2 Series
Description Frame Bottom, 11.5in. x 17.69in., SOLID, FOR USE WITH 23.63in.D RACK, BLACK TEXTURED PAINT
Material Steel
Composition Metallic
Panel Type Bottom
Comments Black
Nominal Height 1 "
Nominal Width 11 "
Nominal Depth 18 "
Net Weight 5.88 lbs
Gross Weight 5 lbs