Series Information
| Manufacturer Part Number | C2CAC04ABWPAB1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Net-Contain Blanking Panel blocks open spaces, for use with cabinet supported cold aisle containment systems using row base cooling equipment to manage temperatures in the data center. The panel is 1950mm high by 400mm wide and is black. |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Rack |
| Comments | Black |
| Nominal Height | 77 " |
| Nominal Width | 16 " |
| Net Weight | 10.55 lbs |
| Gross Weight | 10.55 lbs |