Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C2CAC06F06IRB1
IntergalRoofPanel, 600mmW, 6Ft, BL, EA
MFG Item Number
C2CAC06F06IRB1
This item cannot be canceled or returned
Description
IntergalRoofPanel, 600mmW, 6Ft, BL, EA
Specifications
Specifications
Manufacturer Part Number
C2CAC06F06IRB1
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The Net-Contain Cold Aisle Containment Integral Roof is designed to be used with the 600mm wide Net-Access Cabinet with a 6-foot 1800mm aisle width. It includes 6-foot low-profile wall/ceiling kits and is black.
Accessory Type
Integral Roof Panel
Comments
For Net Access
Net Weight
28 lbs
Gross Weight
28 lbs
C2CAC06F06IRB1
Panduit Enclosures