C2CEOR04CP8B1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2CEOR04CP8B1

Panduit Enclosures

C2CEOR04CP8B1

Panduit Enclosures
NET-CONTAIN END OF ROW CAP, 1200MM WIDT
MFG Item Number
C2CEOR04CP8B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
C2CEOR04CP8B1
NET-CONTAIN END OF ROW CAP, 1200MM WIDT

Series Information

Specifications

Specifications
Manufacturer Part Number C2CEOR04CP8B1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Contain End of Row Cap is used with cabinet supported containment systems to manage temperatures in the data center. The end of row cap is 1200mm wide, is compatible with 48RU cold aisle containment systems, and is black.
Accessory Type Cap
Material Steel/Polycarbonate
Nominal Width 50 "
Net Weight 250 lbs
Gross Weight 250 lbs