C2F194223LG1
Hammond Manufacturing Enclosures, C2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2F194223LG1

Hammond Manufacturing Enclosures, C2 Series

C2F194223LG1

Hammond Manufacturing Enclosures, C2 Series
Frame
MFG Item Number
C2F194223LG1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C2 Series
Item #
C2F194223LG1
Frame

C2 Series Information

  • Zinc‑plated Mounting Rails Provide Superior Surface Areas for Equipment Grounding
  • Four Leveling Feet are Included with Support for Optional Casters
  • Infinite‑depth Setting Using C‑channel Struts
  • Tested to nearly double the suggested load
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number C2F194223LG1
Manufacturer Hammond Manufacturing
Product Series C2
Family Series Hammond Manufacturing Enclosures, C2 Series
Description Frame
Max Rack Units 24U
Panel Type Open Frame
Nominal Height 49 "
Nominal Width 23 "
Nominal Depth 36 "
Net Weight 110 lbs
Gross Weight 110 lbs