C2FAB06A1200B1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2FAB06A1200B1

Panduit Enclosures

C2FAB06A1200B1

Panduit Enclosures
NET-ACCESS FLOOR SEAL, FOR N-TYPE OR S-
MFG Item Number
C2FAB06A1200B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Enclosures, Series
Item #
C2FAB06A1200B1
NET-ACCESS FLOOR SEAL, FOR N-TYPE OR S-

Series Information

Specifications

Specifications
Manufacturer Part Number C2FAB06A1200B1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Access Floor Seal provides a barrier at the floor of N-Type or S-Type cabinets to block air flow. The seal is for 600mm wide cabinets and is black.
Accessory Type Floor Seal
Nominal Width 2 "
Nominal Depth 23 "
Net Weight 1.54 lbs
Gross Weight 1.54 lbs