Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C2HAC07I2638W1
NET-CONTAIN ADJUSTABLE VERTICAL WALL, A
MFG Item Number
C2HAC07I2638W1
This item cannot be canceled or returned
Description
NET-CONTAIN ADJUSTABLE VERTICAL WALL, A
Specifications
Specifications
Manufacturer Part Number
C2HAC07I2638W1
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The Net-Contain Adjustable Vertical Wall is used with hot aisle containment systems to manage temperatures in the data center. The wall height adjusts from 26 inches to 38 inches for use in 700mm wide cabinets, and is white.
Accessory Type
Adjustable Vertical Wall
Comments
Adjusts 26-38 "
Net Weight
13.2 lbs
Gross Weight
13.2 lbs
C2HAC07I2638W1
Panduit Enclosures