C2RR194231LG1
Hammond Manufacturing Enclosures, C2RR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2RR194231LG1

Hammond Manufacturing Enclosures, C2RR Series

C2RR194231LG1

Hammond Manufacturing Enclosures, C2RR Series
Rack
MFG Item Number
C2RR194231LG1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C2RR Series
Item #
C2RR194231LG1
Rack

C2RR Series Information

  • Finished in a Rugged, Textured Powder Paint Finish
  • Tested to nearly double the suggested load
  • Manufactured in North America
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number C2RR194231LG1
Manufacturer Hammond Manufacturing
Product Series C2RR
Family Series Hammond Manufacturing Enclosures, C2RR Series
Description Rack
Max Rack Units 24U
Panel Type Rapid Rack
Nominal Height 49 "
Nominal Width 23 "
Nominal Depth 31 "
Net Weight 192 lbs
Gross Weight 188 lbs