Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C2RR Series
C2RR197831BK1
Hammond Manufacturing Enclosures, C2RR Series
Rack, 86.06in.Hx23in.Wx31.5in.D, 19in.
MFG Item Number
C2RR197831BK1
This item cannot be canceled or returned
Description
Rack, 86.06in.Hx23in.Wx31.5in.D, 19in.
- Finished in a Rugged, Textured Powder Paint Finish
- Tested to nearly double the suggested load
- Manufactured in North America
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
C2RR197831BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C2RR |
| Family Series |
Hammond Manufacturing Enclosures, C2RR Series |
| Description |
Rack, 86.06in.Hx23in.Wx31.5in.D, 19in. PANEL, BLACK TEXTURED PAINT |
| Max Rack Units |
45U |
| Panel Type |
Rapid Rack |
| Nominal Height |
86 " |
| Nominal Width |
23 " |
| Nominal Depth |
31 " |
| Net Weight |
290 lbs |
| Gross Weight |
290 lbs |
C2RR197831BK1
Hammond Manufacturing Enclosures, C2RR Series