Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Switches, COMPACT Series
C2SS1-10R-11
ABB Switches, COMPACT Series
SELECTOR 2 POS. MAINT. RED 1NO+1NC
MFG Item Number
C2SS1-10R-11
This item cannot be canceled or returned
Description
SELECTOR 2 POS. MAINT. RED 1NO+1NC
COMPACT Series Information
22mm Mounting Size Maintained or Spring Return Finger‑Safe Screw Terminals NEMA 13,4X; IP65 UL; CSA; IEC Approvals The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.
Reliable and Durable Design Fast Mounting Low Built‑in Depth
Specifications
Specifications
Manufacturer Part Number
C2SS1-10R-11
Manufacturer
ABB
Product Series
COMPACT
Family Series
ABB Switches, COMPACT Series
Description
SELECTOR 2 POS. MAINT. RED 1NO+1NC
Illuminated
No
Number of Positions
2
Mounting
22 mm
Selector Function
Maintained
Operator Type
Knob
Contacts
1NO, 1NC
Max Voltage
250 VAC, 250 VDC
Current Rating
5 A
Operator Color
Red
Bezel
Plastic Round
Terminal Type
Fingersafe Screw
NEMA Rating
NEMA 13, NEMA 4X
Approvals
CE, CSA, UL
Protection Rating
IP66, IP67, IP69K
Comments
Selector positions at 12 & 2
Net Weight
0 lbs
Gross Weight
0.05 lbs
C2SS1-10R-11
ABB Switches, COMPACT Series