Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C2TF Series
C2T1931F4TBK1
Hammond Manufacturing Enclosures, C2TF Series
MFG Item Number
C2T1931F4TBK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C2T1931F4TBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C2TF |
| Family Series |
Hammond Manufacturing Enclosures, C2TF Series |
| Description |
Fan Top |
| Accessory Type |
Fan Top Panel |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
CSA, cURus |
| Comments |
Pre-wired fans with thermostat |
| Net Weight |
24 lbs |
| Gross Weight |
25 lbs |
C2T1931F4TBK1
Hammond Manufacturing Enclosures, C2TF Series