C2T2436VLG1
Hammond Manufacturing Enclosures, C2TF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2T2436VLG1

Hammond Manufacturing Enclosures, C2TF Series

C2T2436VLG1

Hammond Manufacturing Enclosures, C2TF Series
Vented Top
MFG Item Number
C2T2436VLG1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C2TF Series
Item #
C2T2436VLG1
Vented Top

C2TF Series Information


Specifications

Specifications
Manufacturer Part Number C2T2436VLG1
Manufacturer Hammond Manufacturing
Product Series C2TF
Family Series Hammond Manufacturing Enclosures, C2TF Series
Description Vented Top
Material Steel
Composition Metallic
Panel Type Top
Comments Gray
Nominal Height 1 "
Nominal Width 28 "
Nominal Depth 25 "
Net Weight 7 lbs
Gross Weight 7 lbs