Series Information
| Manufacturer Part Number | C2VED08I1626W1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Net-Contain Vertical Exhaust Duct VED is designed to be used with the 800mm wide Net-Access Cabinet. It is height adjustable from 16 inches 406mm up to 26 inches 660mm. It is white. |
| Material | Steel |
| Composition | Metallic |
| Nominal Height | 26 " |
| Nominal Width | 30 " |
| Nominal Depth | 18 " |
| Comments | Vertical Exhaust Duct |
| Net Weight | 39.84 lbs |
| Gross Weight | 39.84 lbs |